SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6002-2RSLTN9/C3VT162

  • ERIKS:23757573
  • Manufacturer:7316571821481
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a single row design with seals on both sides optimised for low friction and noise. It accommodates both radial and axial loads in either direction offering versatility for various industrial uses. The bearing is constructed from bearing steel and includes integral low-friction sealing to support high rotational speeds. Reduced maintenance requirements and prolonged service life contribute to operational efficiency in demanding environments.

Features
  • Low-friction design reduces energy loss and heat generation in high-speed applications
  • Integral sealing keeps lubricant in and contaminants out extending bearing life
  • Bearing steel construction provides durability under demanding load conditions
  • C3 internal clearance allows for thermal expansion offering reliable operation at high speeds
  • Non-metallic cage minimises weight and enables smooth rolling element movement
Application & Usage
  • Used with conveyors in automated material handling systems
  • Ideal for electric motors requiring quiet and efficient bearing performance
  • Compatible with pumps exposed to dust or moisture ingress
Save to list

€8.94/ pieceexcl. VAT

€10.82incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing