






9,21 €/ pieceexcl. VAT
11,14 €incl. VAT
35 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 600 |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 15 mm |
Outer Diameter | 32 mm |
Width | 9 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Running accuracy | P5 |
Lubrication | Grease |
Dynamic load rating | 5.85 kN |
Static load rating | 2.85 kN |
Reference speed | 50000 rpm |
Fatigue load limit | 0.12 kN |
Limiting speed | 26000 rpm |
Weight | 0.0285 kg |
Weight | 0.063 lb |
da_min | 17 mm |
da_max | 18.5 mm |
B | 9 mm |
D | 32 mm |
d | 15 mm |
D2 | 28.2 mm |
d2 | 18.3 mm |
Da_max | 30 mm |
r1,2 | 0.3 mm |
ra | 0.3 mm |