






€6.25/ pieceexcl. VAT
€7.56incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 600 |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 15 mm |
Outer Diameter | 32 mm |
Width | 9 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 5.85 kN |
Static load rating | 2.85 kN |
Fatigue load limit | 0.12 kN |
Limiting speed | 14000 rpm |
Weight | 0.03 kg |
Weight | 0.066 lb |
da_min | 17 mm |
da_max | 18.5 mm |
B | 9 mm |
D | 32 mm |
d | 15 mm |
D2 | 28.2 mm |
d2 | 18.3 mm |
Da_max | 30 mm |
r1,2 | 0.3 mm |
ra | 0.3 mm |