SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6002-2RSH/C4

  • ERIKS:13517496
  • Manufacturer:7316572872000
Image 1
Image 2
Image 1
Image 2
Overview

This deep groove ball bearing features a 15 mm inner diameter and 32 mm outer diameter suitable for moderate load applications. With a 9 mm width and a load rating of 5.85 kN it offers high performance for rotational equipment. The bearing supports limiting speeds up to 32000 r/min delivering reliable operation in demanding environments. Deep groove construction ensures efficient handling of radial loads.

Features
  • 9 mm width enables installation in compact assemblies for space optimisation
  • Load rating of 5.85 kN allows handling of moderate radial forces for reliable performance
  • Limiting speed of 32000 r/min supports high-speed operation in rotating equipment
  • Deep groove geometry ensures stable rotation and minimises vibration during use
Application & Usage
  • Used with electric motors for smooth and consistent shaft rotation
  • Ideal for conveyor systems requiring compact
  • durable bearing solutions
  • Compatible with pumps and fans operating at moderate speeds
Save to list

€5.29/ pieceexcl. VAT

€6.40incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
60
Type
Deep Groove Ball Bearing