SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6002-2RSH/C3GJN

  • ERIKS:24002271
  • Manufacturer:7316571814681
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features seals on both sides and a robust versatile design. Engineered for low friction and optimised for reduced noise and vibration it accommodates radial and axial loads in both directions. The integral contact sealing retains lubricant and helps prevent contamination supporting extended service life. Designed for high rotational speeds the bearing requires minimal maintenance compared to other types.

Features
  • Contact seals on both sides keep contaminants out and lubricant in for longer bearing life
  • Low friction construction reduces energy loss and supports higher rotational speeds in operation
  • Accommodates radial and axial loads enabling use in multiple load direction applications
  • Sheet metal cage construction ensures durability and dimensional stability during prolonged service
  • Optimised for low noise and vibration improving reliability in sensitive machinery environments
Application & Usage
  • Used with electric motors requiring compact sealed bearing solutions
  • Ideal for conveyors in automated material handling systems
  • Compatible with small pumps and gearboxes operating at high speeds
Save to list

€5.82/ pieceexcl. VAT

€7.04incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing
Execution
Single row
Inner Diameter
15 mm
Outer Diameter
32 mm
Width
9 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
C3
Cage
Sheet metal
Running accuracy
Standard
Lubrication
Grease
Dynamic load rating
5.85 kN
Static load rating
2.85 kN
Limiting speed
14000 rpm
Performance class
Single row
Weight
0.0285 kg
Weight
0.063 lb
B
9 mm