SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6002-2RSH/C3

  • ERIKS:23757568
  • Manufacturer:7316571814643
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a robust versatile design with integral seals on both sides providing reliable performance in demanding environments. The bearing is optimised for low noise and vibration with low friction supporting high rotational speeds. It can accommodate both radial and axial loads in either direction simplifying mounting and reducing maintenance. Integral sealing keeps lubricant in and contaminants out prolonging service life.

Features
  • Integral sealing retains lubricant and blocks contaminants extending operational life
  • Optimised for low noise and vibration ensuring smooth machine operation
  • High-speed capability allows use in applications requiring rapid rotation
  • Accommodates radial and axial loads supporting versatile mounting orientations
  • Sheet metal cage increases durability and ensures consistent ball spacing
Application & Usage
  • Used with electric motors operating in high-speed environments
  • Ideal for pumps requiring low friction and minimal maintenance
  • Compatible with conveyors exposed to dust and contaminants
Save to list

€5.40/ pieceexcl. VAT

€6.53incl. VAT

25 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing