SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6001-2ZTN9/LT

  • ERIKS:13197144
  • Manufacturer:7316572456835
Image 1
Image 2
Image 1
Image 2
Overview

This deep groove ball bearing features a compact design with an inner diameter of 12 mm and outer diameter of 28 mm. The bearing supports a basic dynamic load rating of 5.4 kN and operates at limiting speeds up to 38000 r/min. Its 8 mm width suits applications with limited installation space. The 6001 series enables reliable operation in various industrial environments.

Features
  • High limiting speed of 38000 r/min enables efficient operation in fast rotating machinery
  • Compact 8 mm width allows installation in space-constrained assemblies and equipment
  • Dynamic load rating of 5.4 kN supports moderate radial loads in demanding environments
  • 12 mm inner diameter and 28 mm outer diameter suit a broad range of shaft sizes
Application & Usage
  • Used with electric motors and pumps for precise rotary motion
  • Ideal for conveyor systems requiring reliable low-friction rotation
  • Compatible with industrial gearboxes in compact machinery layouts
Save to list

€6.83/ pieceexcl. VAT

€8.26incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
60
Type
Deep Groove Ball Bearing