SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6001-2Z/C3WT

  • ERIKS:24002266
  • Manufacturer:7316570997675
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a shield on both sides and is constructed from bearing steel. Designed for high rotational speeds it supports radial and axial loads in both directions. Its integral sealing extends service life by retaining lubricant and excluding contaminants. The compact design and low friction allow for minimal maintenance in demanding environments.

Features
  • Integral shield on both sides prevents ingress of contaminants for longer bearing life
  • Low friction construction enables consistently high rotational speeds in industrial equipment
  • Supports both radial and axial loads providing versatile operational flexibility
  • C3 clearance accommodates thermal expansion reducing risk of premature failure
  • Grease lubrication minimises maintenance intervals for reduced downtime in service
Application & Usage
  • Ideal for electric motors requiring high-speed low-noise operation
  • Used with industrial fans operating under demanding load conditions
  • Compatible with precision gearboxes in automated production lines
Save to list

€5.12/ pieceexcl. VAT

€6.20incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing