




€9.30/ pieceexcl. VAT
€11.25incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 12 mm |
Outer Diameter | 28 mm |
Width | 8 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | HT30 |
Dynamic load rating | 5.4 kN |
Static load rating | 2.36 kN |
Limiting speed | 38000 rpm |
Weight | 0.022 kg |
Weight | 0.047 lb |
B | 8 mm |
d | 12 mm |