SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6001-2Z/C3LHT23

  • ERIKS:23757558
  • Manufacturer:7316570140149
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features a robust versatile design optimised for low friction and high rotational speeds. It incorporates integral shields on both sides supporting radial and axial loads in both directions. The bearing is made from bearing steel and filled with grease requiring minimal maintenance. With a width of 8 mm it is suitable for space-constrained applications.

Features
  • Sheet metal cage construction ensures dimensional stability and consistent performance in demanding environments
  • Integral shields on both sides protect against contaminants reducing downtime and prolonging service life
  • Low friction design enables high rotational speeds supporting fast-moving machinery requirements
  • Bearing steel material offers high wear resistance increasing operational reliability and longevity
  • C3 internal clearance accommodates thermal expansion preventing premature bearing failure
Application & Usage
  • Ideal for electric motors in compact assemblies
  • Used with industrial fans requiring low noise operation
  • Compatible with conveyors in automated manufacturing lines
Save to list

€9.30/ pieceexcl. VAT

€11.25incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing