SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6001-2Z/C3GJN

  • ERIKS:23757557
  • Manufacturer:7316571530239
Image 1
Image 2
Image 1
Image 2
Overview

This deep groove ball bearing features a single row design with shields on both sides. It has low friction and is optimised for high rotational speeds and low vibration. The integral sealing keeps lubricant inside and contaminants out extending service life. The bearing accommodates both radial and axial loads in both directions and is suitable for applications requiring minimal maintenance.

Features
  • Integral shield design retains grease and prevents ingress of contaminants enhancing operational longevity
  • Low friction construction enables high rotational speeds supporting demanding motion systems
  • Sheet metal cage ensures consistent load distribution improving performance under varying conditions
  • C3 radial clearance allows for thermal expansion increasing reliability in fluctuating temperatures
  • Bearing steel construction provides high wear resistance extending service intervals
Application & Usage
  • Used with conveyor systems requiring low maintenance operation
  • Ideal for electric motors operating at high rotational speeds
  • Compatible with precision instruments demanding quiet and smooth motion
Save to list

€4.77/ pieceexcl. VAT

€5.77incl. VAT

33 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing