SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6001-2Z/C3

  • ERIKS:23757556
  • Manufacturer:7316570907988
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a shield on both sides and is optimised for high rotational speeds. It is constructed from bearing steel and includes non-contact sealing to retain lubricant and exclude contaminants. With a single row design it accommodates radial and axial loads in both directions. Reduced friction and low vibration enable reliable performance in demanding applications.

Features
  • Integral shield design keeps lubricant in and contaminants out for longer bearing life
  • Low friction operation reduces operating temperature and energy consumption in service
  • High speed capability supports applications with demanding rotational requirements
  • Accommodates radial and axial loads to enable versatile mounting configurations
  • Robust bearing steel construction enhances durability in industrial environments
Application & Usage
  • Used with electric motors requiring high speed and quiet operation
  • Ideal for pumps where extended bearing service life is essential
  • Compatible with conveyors requiring low maintenance and consistent performance
Save to list

€4.35/ pieceexcl. VAT

€5.26incl. VAT

237 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing
Alternatives

€5.52/ pieceexcl. VAT

€6.68incl. VAT

Estimated delivery date - 13/11/2026