SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6001-2RZTN9/C3HLT

  • ERIKS:13197131
  • Manufacturer:7316571865935
Image 1
Image 2
Image 1
Image 2
Overview

This deep groove ball bearing features a 12 mm inner diameter and an 8 mm width. The bearing is suitable for applications requiring high limiting speeds up to 38000 r/min. With a dynamic load rating of 5.4 kN it is designed for efficient load handling. Its 28 mm outer diameter provides compatibility with a range of housings.

Features
  • 12 mm inner diameter enables precise fitment in compact shaft assemblies
  • High limiting speed of 38000 r/min supports demanding rotational applications
  • Dynamic load rating of 5.4 kN ensures reliable performance under operational loads
  • 8 mm width allows installation in space-constrained environments
Application & Usage
  • Used with machinery requiring compact ball bearing solutions
  • Ideal for equipment with high-speed rotational requirements
  • Compatible with housings designed for 28 mm outer diameter bearings
Save to list

€11.28/ pieceexcl. VAT

€13.65incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
60
Type
Deep Groove Ball Bearing
Execution
Single row
Inner Diameter
12 mm
Outer Diameter
28 mm
Width
8 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber/Metal
Internal clearance
C3
Cage
Plastic
Running accuracy
Standard
Lubrication
LT
Dynamic load rating
5.4 kN
Static load rating
2.36 kN
Limiting speed
38000 rpm
Weight
0.022 kg
Weight
0.047 lb
B
8 mm
d
12 mm