SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6001-2RZ/LHT23

  • ERIKS:13197130
  • Manufacturer:7316571741871
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a 12 mm inner diameter and an 8 mm width for compact installations. The 28 mm outer diameter allows for efficient load distribution in various assemblies. With a limiting speed of 38000 r/min it is suitable for demanding operational environments. The bearing supports a dynamic load rating of 5.4 kN ensuring reliability under load. Manufactured by SKF it is part of the 6001 series for general industrial applications.

Features
  • Compact 8 mm width enables installation in restricted spaces increasing design flexibility
  • Limiting speed of 38000 r/min supports high-speed applications reducing downtime risks
  • Dynamic load rating of 5.4 kN ensures reliable performance in demanding load conditions
  • 28 mm outer diameter distributes loads efficiently extending bearing service life
  • SKF 6001 series compatibility facilitates standardisation across equipment platforms
Application & Usage
  • Used with machine tool spindles requiring precise movement
  • Ideal for electric motors operating under continuous high speeds
  • Compatible with automated conveyor systems in manufacturing lines
Save to list

€11.38/ pieceexcl. VAT

€13.77incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
60
Type
6001
Execution
Single row
Inner Diameter
12 mm
Outer Diameter
28 mm
Width
8 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber/Metal
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
LHT23
Dynamic load rating
5.4 kN
Static load rating
2.36 kN
Limiting speed
38000 rpm
Weight
0.047 lb
Weight
0.022 kg
B
8 mm
d
12 mm