SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6001-2RSL/C3

  • ERIKS:24002264
  • Manufacturer:7316571818535
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing is designed for both radial and axial loads in demanding applications. It features an 8 mm width 12 mm bore diameter and a 28 mm outside diameter. The sealed construction with grease lubrication minimises friction and enables reliable operation at high speeds. Bearing steel construction and a sheet metal cage provide durability for industrial use.

Features
  • Low-friction sealing minimises lubricant loss and protects against contaminants
  • Grease lubrication ensures consistent performance and reduces maintenance requirements
  • C3 clearance supports higher operating speeds and thermal expansion
  • Sheet metal cage offers structural strength for stable bearing operation
Application & Usage
  • Used with electric motors requiring high rotational speeds
  • Ideal for conveyor systems needing durable
  • low-maintenance bearings
  • Compatible with pumps and fans in continuous industrial operation
Save to list

€8.23/ pieceexcl. VAT

€9.96incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing
Alternatives

€6.96/ pieceexcl. VAT

€8.42incl. VAT

Sold per: 144Min. order: 144

Estimated delivery date - 13/11/2026