SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6001-2RSL

  • ERIKS:23757552
  • Manufacturer:7316571816647
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features seals on both sides for effective lubricant retention and contamination prevention. Its robust bearing steel construction ensures durability and reliability in demanding environments. The low-friction high-speed design accommodates both radial and axial loads supporting efficient operations. This single row bearing is suitable for applications requiring minimal maintenance and extended service life.

Features
  • Seal on both sides keeps lubricant in and contaminants out for longer life
  • Sheet metal cage provides stable guidance and reduces operational noise
  • Low-friction sealing allows high rotational speeds with reduced energy loss
  • Bearing steel construction offers durability for demanding load conditions
  • Grease lubrication simplifies maintenance and reduces downtime requirements
Application & Usage
  • Used with electric motors requiring low-noise
  • high-speed ball bearings
  • Ideal for conveyor systems operating in dusty or contaminated settings
  • Compatible with precision instruments demanding minimal vibration
Save to list

€8.23/ pieceexcl. VAT

€9.96incl. VAT

56 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing
Alternatives

€6.96/ pieceexcl. VAT

€8.42incl. VAT

Estimated delivery date - 13/11/2026