SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6001-2RSH/C3GJN

  • ERIKS:24002263
  • Manufacturer:7316571814315
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features integral sealing on both sides and a robust versatile design. It is optimised for low friction and low noise supporting high rotational speeds. The bearing accommodates both radial and axial loads and its integral sealing helps retain lubricant and exclude contaminants extending service life. With a compact profile it is straightforward to mount and requires minimal maintenance.

Features
  • Integral sealing retains lubricant and excludes contaminants to prolong service life
  • Low friction design enables high rotational speeds for increased operational efficiency
  • Accommodates radial and axial loads for versatile application in both directions
  • Sheet metal cage provides durability and supports stable rolling element guidance
  • C3 clearance supports smooth operation under varying thermal and load conditions
Application & Usage
  • Used with electric motors requiring compact bearings and high-speed performance
  • Ideal for conveyor rollers operating in contaminated environments
  • Compatible with household appliances demanding quiet
  • low-maintenance bearings
Save to list

€5.30/ pieceexcl. VAT

€6.41incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing
Execution
Single row
Inner Diameter
12 mm
Outer Diameter
28 mm
Width
8 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
C3
Cage
Sheet metal
Running accuracy
Standard
Lubrication
Grease
Dynamic load rating
5.4 kN
Static load rating
2.36 kN
Limiting speed
17000 rpm
Performance class
Single row
Weight
0.0212 kg
Weight
0.047 lb
B
8 mm