SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6001-2RSH/C3

  • ERIKS:23757551
  • Manufacturer:7316571814285
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features integral contact seals and a robust versatile design. It is engineered for low friction and low vibration supporting high rotational speeds. The bearing accommodates both radial and axial loads in either direction. Easy mounting and minimal maintenance requirements enhance operational efficiency.

Features
  • Integral sealing retains lubricant and blocks contaminants to extend service life
  • Sheet metal cage ensures structural reliability in demanding operational environments
  • Optimised for low friction to support high rotational speeds and reduce energy loss
  • Accommodates axial and radial loads for flexible application in various assemblies
  • Contact seals on both sides minimise maintenance interruptions and protect bearing surfaces
Application & Usage
  • Used with electric motors requiring high speed and low noise operation
  • Ideal for industrial fans with continuous-duty cycle demands
  • Compatible with gearboxes operating under combined load conditions
Save to list

€4.92/ pieceexcl. VAT

€5.95incl. VAT

63 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing
Alternatives

€6.25/ pieceexcl. VAT

€7.56incl. VAT

Estimated delivery date - 13/11/2026