SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6000-2ZTN9/C3LT

  • ERIKS:24002258
  • Manufacturer:7316570155310
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features integral shields on both sides to retain lubricant and block contaminants. Its robust bearing steel construction supports radial and axial loads in either direction. The non-metallic cage and low friction design facilitate high rotational speeds with reduced noise. Its compact dimensions and C3 clearance make it suitable for versatile applications requiring low maintenance.

Features
  • Integral shield design keeps lubricant inside and contaminants outside extending service life
  • Non-metallic cage reduces friction and enables higher rotational speeds improving efficiency
  • Robust bearing steel construction supports both radial and axial loads increasing application flexibility
  • C3 clearance accommodates thermal expansion reducing risk of premature failure
  • Compact width and single row design simplify installation and save space in assemblies
Application & Usage
  • Used with electric motors for reliable long-term operation
  • Ideal for industrial fans requiring low noise and high speed performance
  • Compatible with conveyors in environments where contamination risk is present
Save to list

€6.73/ pieceexcl. VAT

€8.14incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing