OverviewThis deep groove ball bearing features a 10 mm inner diameter and 26 mm outer diameter. It is available with seals or shields for enhanced protection. The bearing supports a dynamic load capacity of 4.75 kN and is suitable for high-speed applications up to 40000 r/min. Its construction and dimensions enable reliable operation in a wide range of industrial environments.
Features- Seals or shields protect against contamination and extend operational life in harsh settings
- High limiting speed of 40000 r/min enables use in demanding rotational applications
- Compact 8 mm width allows installation in space-constrained assemblies
- Dynamic load rating of 4.75 kN supports moderate to heavy load requirements
Application & Usage- Used with medium size electric motors for efficient performance
- Ideal for machinery requiring compact
- high-speed bearing solutions
- Compatible with equipment exposed to dust or light moisture