SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6000-2Z/C3

  • ERIKS:23757538
  • Manufacturer:7316570252491
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing offers a simple versatile design optimised for low friction and high rotational speeds. It accommodates both radial and axial loads making it suitable for demanding industrial applications. The integral shields provide protection against contamination and retain lubricant. Maintenance requirements are reduced due to robust construction and effective sealing. Its compact dimensions allow for straightforward mounting across various assemblies.

Features
  • Sheet metal cage ensures precise ball guidance for reliable operation in demanding conditions
  • Integral shield design retains grease and blocks contaminants for extended bearing service life
  • Bearing steel construction offers high load capacity with enhanced durability and wear resistance
  • C3 internal clearance supports higher speed ranges reducing risk of premature failure
  • Low friction properties enable efficient energy transmission and reduced heat generation during use
Application & Usage
  • Used with electric motors requiring compact high-speed bearings
  • Ideal for gearboxes in industrial automation systems
  • Compatible with pumps operating in continuous or cyclic duty environments
Save to list

€4.04/ pieceexcl. VAT

€4.89incl. VAT

217 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing
Alternatives

€5.46/ pieceexcl. VAT

€6.61incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026