SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6000-2Z/C2LHT23

  • ERIKS:13197099
  • Manufacturer:7316570333282
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a 10mm inner diameter and 26mm outer diameter designed for high rotational speeds up to 40000 r/min. The bearing incorporates seals or shields enhancing operational reliability in demanding environments. With a basic dynamic load rating of 4.75kN it supports moderate radial loads. The 8mm width allows installation in compact assemblies suitable for applications where space efficiency is required.

Features
  • Seals or shields provide protection against contamination for longer bearing life
  • High limiting speed capability enables use in fast-rotating machinery and equipment
  • Compact 8mm width supports use in restricted mounting spaces and assemblies
  • 4.75kN dynamic load rating accommodates moderate radial loads in various applications
Application & Usage
  • Used with medium size electric motors for efficient rotation
  • Ideal for compact drive systems requiring reduced bearing dimensions
  • Compatible with equipment exposed to moderate contaminants and dust
Save to list

€8.63/ pieceexcl. VAT

€10.44incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
60
Type
Deep Groove Ball Bearing