






€8.63/ pieceexcl. VAT
€10.44incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 10 mm |
Outer Diameter | 26 mm |
Width | 8 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber/Metal |
Internal clearance | C3 |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | LHT23 |
Dynamic load rating | 4.75 kN |
Static load rating | 1.96 kN |
Limiting speed | 40000 rpm |
Weight | 0.019 kg |
Weight | 0.042 lb |
B | 8 mm |