SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6000-2RSLTN9/C3VT162

  • ERIKS:12121349
  • Manufacturer:7316571839837
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features seals on both sides for reliable lubricant retention and contamination protection. Engineered for low friction and optimised for minimal noise and vibration it supports both radial and axial loads. The robust single-row design allows high rotational speeds and reduces maintenance requirements compared to alternatives. Integral low-friction sealing extends operational life making it suitable for demanding environments.

Features
  • Non-metallic cage minimises weight and reduces friction for improved operational efficiency
  • Low-friction sealing retains grease and prevents contaminants entering to extend service life
  • Bearing steel construction provides high durability and resistance to wear during prolonged use
  • Supports both radial and axial loads enabling flexible mounting options for various machinery
  • High limiting and reference speeds allow use in applications with fast rotation requirements
Application & Usage
  • Used with electric motors requiring low maintenance and high-speed capability
  • Ideal for conveyor systems exposed to dust or particulate environments
  • Compatible with pumps and fans needing reliable operation under variable loads
Save to list

€7.56/ pieceexcl. VAT

€9.15incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing