






€7.80/ pieceexcl. VAT
€9.44incl. VAT
60 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 600 |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 10 mm |
Outer Diameter | 26 mm |
Width | 8 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Running accuracy | P5 |
Lubrication | Grease |
Dynamic load rating | 4.75 kN |
Static load rating | 1.96 kN |
Reference speed | 67000 rpm |
Fatigue load limit | 0.083 kN |
Limiting speed | 34000 rpm |
Weight | 0.0184 kg |
Weight | 0.041 lb |
da_min | 12 mm |
da_max | 12.5 mm |
B | 8 mm |
D | 26 mm |
d | 10 mm |
D2 | 22.6 mm |
d2 | 12.55 mm |
Da_max | 24 mm |
r1,2 | 0.3 mm |
ra | 0.3 mm |