SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6000-2RSH/W64

  • ERIKS:13197089
  • Manufacturer:7316572289600
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a 10 mm inner diameter 26 mm outer diameter and 8 mm width. The product is designed with seals and belongs to the 6000 series. Load rating is specified at 4.75 kN and the limiting speed is 40000 r/min. The bearing is suitable for general industrial applications requiring reliable and efficient motion transfer.

Features
  • Sealed design helps prevent contamination and increases operational reliability
  • Limiting speed of 40000 r/min supports high-speed operational requirements
  • Load rating of 4.75 kN addresses demanding load applications in industrial environments
  • 8 mm width and compact dimensions enable use in space-restricted assemblies
  • Belongs to 6000 series ensuring compatibility with standard housings and shafts
Application & Usage
  • Used with compact electric motors for precise shaft support
  • Ideal for conveyor rollers in automated production processes
  • Compatible with packaging machinery for smooth motion transfer
Save to list

€47.77/ pieceexcl. VAT

€57.80incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
60
Type
Deep Groove Ball Bearing