SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6000-2RSH/VA947

  • ERIKS:14281252
  • Manufacturer:7316579877763
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing is engineered for food industry environments featuring food grade grease and contact seals. Its robust sheet metal cage and bearing steel construction provide durability in non-corrosive applications. The bearing supports both radial and axial loads offering low friction and high-speed capability up to 19000 r/min. Its compact dimensions enable use in space-restricted assemblies while minimising maintenance requirements.

Features
  • Food grade grease and sealed design reduce contamination risk in sensitive applications
  • Low friction and optimised geometry enable high-speed operation up to 19000 r/min
  • Sheet metal cage and bearing steel construction deliver mechanical strength and reliability
  • Supports radial and axial loads to ensure stable operation in variable load scenarios
  • Compact 8 mm width allows integration in limited mounting spaces or assemblies
Application & Usage
  • Used with food processing machinery for contamination control
  • Ideal for packaging equipment requiring high rotational speeds
  • Compatible with automated bottling lines in non-corrosive environments
Save to list

€5.30/ pieceexcl. VAT

€6.41incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing