SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6000-2RSH/GFJ

  • ERIKS:13529705
  • Manufacturer:7316575132712
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features integral seals on both sides. Its design supports both radial and axial loads and is optimised for high-speed low-noise operation. Bearing steel construction and contact sealing promote longevity with reduced maintenance. The sealed design retains grease and excludes contaminants to extend service life.

Features
  • Contact sealing on both sides extends operational life by keeping out contaminants
  • Low friction design enables high rotational speeds with minimal noise and vibration
  • Bearing steel construction provides high durability and resistance to fatigue
  • Accommodates radial and axial loads in both directions for versatile application
  • Pre-filled grease lubrication reduces maintenance needs and ensures consistent performance
Application & Usage
  • Used with small electric motors and pumps requiring quiet operation
  • Ideal for conveyor systems needing high-speed
  • low-maintenance bearings
  • Compatible with fans and blowers in ventilation or cooling equipment
Save to list

€10.54/ pieceexcl. VAT

€12.75incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing