SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6000-2RSH/C3

  • ERIKS:23757532
  • Manufacturer:7316571839387
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features integral seals on both sides and a robust sheet metal cage. The design supports both radial and axial loads while ensuring low friction and noise performance. The bearing accommodates high rotational speeds and requires minimal maintenance. Integral sealing extends service life by retaining lubricant and excluding contaminants.

Features
  • Integral sealing retains lubricant and blocks contaminants improving service life
  • Sheet metal cage ensures stability for high-speed applications reducing vibration
  • Low friction design enhances energy efficiency during continuous operation
  • Supports radial and axial loads simplifying inventory for multiple applications
  • Grease lubrication minimises maintenance intervals and operational downtime
Application & Usage
  • Used with electric motors requiring quiet high-speed operation
  • Ideal for conveyors in automated material handling systems
  • Compatible with small pumps and fans in HVAC equipment
Save to list

€4.58/ pieceexcl. VAT

€5.54incl. VAT

231 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
600
Type
Deep Groove Ball Bearing
Alternatives

€6.19/ pieceexcl. VAT

€7.49incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026