SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 394980 A-2Z

  • ERIKS:23757198
  • Manufacturer:7316570064735
Image 1
Image 2
Image 1
Image 2
Overview

This single row deep groove ball bearing features a shield on both sides and a robust bearing steel construction. It is optimised for low friction low vibration and high rotational speeds. The design accommodates both radial and axial loads supporting versatile industrial requirements. Integral sealing keeps lubricant in and contaminants out extending service life.

Features
  • Integral dual shields prevent ingress of contaminants and reduce maintenance intervals
  • Optimised for low friction to enable high rotational speeds in demanding operations
  • Bearing steel construction ensures reliable strength for both radial and axial loads
  • Grease lubrication minimises wear and supports consistent long-term operation
  • Compact width of 7.938 mm enables use in space-restricted assembly environments
Application & Usage
  • Ideal for electric motors requiring high speed and low noise operation
  • Used with small pumps where robust sealing prolongs component life
  • Compatible with conveyors demanding minimal maintenance and long service intervals
Save to list

€13.09/ pieceexcl. VAT

€15.84incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
394
Type
Deep Groove Ball Bearing