SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 16101-2RS1

  • ERIKS:23755281
  • Manufacturer:7316570953749
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features integral seals on both sides and is constructed from bearing steel. Its robust design accommodates both radial and axial loads while supporting high rotational speeds. The contact sealing effectively retains lubricant and excludes contaminants. Its lightweight construction and low friction contribute to reduced maintenance requirements for industrial applications.

Features
  • Contact seals on both sides keep lubricant in and contaminants out for longer service life
  • Sheet metal cage ensures durability and stable operation in demanding environments
  • Low friction design supports high speed applications to optimise machine efficiency
  • Grease lubrication provides reliable performance with minimal maintenance needs
  • Bearing steel construction enhances wear resistance and operational longevity
Application & Usage
  • Used with electric motors requiring low vibration and high speed capability
  • Ideal for small gearboxes where compact dimensions are essential
  • Compatible with industrial pumps for reliable sealed performance
Save to list

€17.36/ pieceexcl. VAT

€21.01incl. VAT

12 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
161
Type
16101
Alternatives

€11.37/ pieceexcl. VAT

€13.76incl. VAT

Estimated delivery date - 13/11/2026