SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 16002-2Z

  • ERIKS:23755214
  • Manufacturer:7316577015822
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a shield on both sides and a robust sheet metal cage. Its design is optimised for high speeds and low friction accommodating both radial and axial loads. The integral sealing reduces maintenance by retaining lubricant and excluding contaminants. Constructed from bearing steel it is suitable for demanding industrial environments.

Features
  • Sheet metal cage ensures stable ball guidance and enhances operational reliability
  • Shield on both sides protects internal components from contaminants and dust ingress
  • Integral sealing retains lubricant reducing lubrication intervals and minimising downtime
  • Deep groove design accommodates both radial and axial loads for versatile use cases
  • Bearing steel construction provides high fatigue strength in demanding settings
Application & Usage
  • Used with electric motors requiring reliable high-speed operation
  • Ideal for transmissions in automated machinery and equipment
  • Compatible with conveyor systems subject to both radial and axial loading
Save to list

€11.85/ pieceexcl. VAT

€14.34incl. VAT

36 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
160
Type
16002
Alternatives

€10.69/ pieceexcl. VAT

€12.93incl. VAT

Estimated delivery date - 13/11/2026