






€185.25/ pieceexcl. VAT
€224.15incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | 6306 |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 72 mm |
Width | 19 mm |
Material | Stainless steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 22.9 kN |
Static load rating | 15 kN |
Reference speed | 22000 rpm |
Limiting speed | 14000 rpm |
Weight | 0.346 kg |
€108.86/ pieceexcl. VAT
€131.72incl. VAT
Estimated delivery date - 16/11/2026