






€78.38/ pieceexcl. VAT
€94.84incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | 6303 |
Execution | Single row |
Inner Diameter | 17 mm |
Outer Diameter | 47 mm |
Width | 14 mm |
Material | Stainless steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 11.7 kN |
Static load rating | 6.55 kN |
Reference speed | 36000 rpm |
Limiting speed | 22000 rpm |
Weight | 0.108 kg |
€45.91/ pieceexcl. VAT
€55.55incl. VAT
Estimated delivery date - 13/11/2026