SKF

SKF Single row deep groove ball bearing Stainless steel Open W 625/W64

  • ERIKS:13201783
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row stainless steel deep groove ball bearing.Open type, no seals or shields.Internal clearance CN: Bearing internal clearance NormalStamped steel cage.Solid Oil filling.
Save to list

€57.10/ pieceexcl. VAT

€69.09incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
625
Execution
Single row
Inner Diameter
5 mm
Outer Diameter
16 mm
Width
5 mm
Material
Stainless steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Stainless steel
Running accuracy
Standard
Lubrication
W64