






€140.65/ pieceexcl. VAT
€170.19incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | 6207 |
Execution | Single row |
Inner Diameter | 35 mm |
Outer Diameter | 72 mm |
Width | 17 mm |
Material | Stainless steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 22.1 kN |
Static load rating | 15.3 kN |
Reference speed | 22000 rpm |
Limiting speed | 14000 rpm |
Weight | 0.262 kg |
€82.40/ pieceexcl. VAT
€99.70incl. VAT
Estimated delivery date - 13/11/2026