






€86.94/ pieceexcl. VAT
€105.20incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | 6206 |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 16 mm |
Material | Stainless steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 19 kN |
Static load rating | 11.4 kN |
Reference speed | 26000 rpm |
Limiting speed | 16000 rpm |
Weight | 0.185 kg |
€51.18/ pieceexcl. VAT
€61.93incl. VAT
Estimated delivery date - 16/11/2026