






€35.22/ pieceexcl. VAT
€42.62incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | 6203 |
Execution | Single row |
Inner Diameter | 17 mm |
Outer Diameter | 40 mm |
Width | 12 mm |
Material | Stainless steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 8.06 kN |
Static load rating | 4.75 kN |
Reference speed | 40000 rpm |
Limiting speed | 26000 rpm |
Weight | 0.062 kg |
€20.35/ pieceexcl. VAT
€24.62incl. VAT
Estimated delivery date - 13/11/2026