






€28.94/ pieceexcl. VAT
€35.02incl. VAT
36 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | 6202 |
Execution | Single row |
Inner Diameter | 15 mm |
Outer Diameter | 35 mm |
Width | 11 mm |
Material | Stainless steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 6.37 kN |
Static load rating | 3.6 kN |
Reference speed | 48000 rpm |
Limiting speed | 30000 rpm |
Weight | 0.04 kg |
€16.71/ pieceexcl. VAT
€20.22incl. VAT
Estimated delivery date - 13/11/2026