






€27.37/ pieceexcl. VAT
€33.12incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | 6201 |
Execution | Single row |
Inner Diameter | 12 mm |
Outer Diameter | 32 mm |
Width | 10 mm |
Material | Stainless steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 5.72 kN |
Static load rating | 3 kN |
Reference speed | 53000 rpm |
Limiting speed | 34000 rpm |
Weight | 0.033 kg |
€15.79/ pieceexcl. VAT
€19.11incl. VAT
Estimated delivery date - 13/11/2026