






€26.09/ pieceexcl. VAT
€31.57incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | 6200 |
Execution | Single row |
Inner Diameter | 10 mm |
Outer Diameter | 30 mm |
Width | 9 mm |
Material | Stainless steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 4.36 kN |
Static load rating | 2.32 kN |
Reference speed | 60000 rpm |
Limiting speed | 36000 rpm |
Weight | 0.031 kg |
€14.77/ pieceexcl. VAT
€17.87incl. VAT
Estimated delivery date - 13/11/2026