






€34.93/ pieceexcl. VAT
€42.27incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 619 |
Type | 61903 |
Execution | Single row |
Inner Diameter | 17 mm |
Outer Diameter | 30 mm |
Width | 7 mm |
Material | Stainless steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 3.97 kN |
Static load rating | 2.55 kN |
Reference speed | 50000 rpm |
Limiting speed | 32000 rpm |
Weight | 0.014 kg |