






€23.34/ pieceexcl. VAT
€28.24incl. VAT
7 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 618 |
Type | 61800 |
Execution | Single row |
Inner Diameter | 10 mm |
Outer Diameter | 19 mm |
Width | 5 mm |
Material | Stainless steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 1.48 kN |
Static load rating | 0.83 kN |
Reference speed | 80000 rpm |
Limiting speed | 48000 rpm |
Weight | 0.005 kg |