






€172.61/ pieceexcl. VAT
€208.86incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | 6008 |
Execution | Single row |
Inner Diameter | 40 mm |
Outer Diameter | 68 mm |
Width | 15 mm |
Material | Stainless steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 14.6 kN |
Static load rating | 11.4 kN |
Reference speed | 22000 rpm |
Limiting speed | 14000 rpm |
Weight | 0.169 kg |