






€76.57/ pieceexcl. VAT
€92.65incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | 6006 |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 55 mm |
Width | 13 mm |
Material | Stainless steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 13.3 kN |
Static load rating | 8.3 kN |
Reference speed | 28000 rpm |
Limiting speed | 17000 rpm |
Weight | 0.105 kg |
€54.74/ pieceexcl. VAT
€66.24incl. VAT
Estimated delivery date - 16/11/2026