






€44.36/ pieceexcl. VAT
€53.68incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | 6004 |
Execution | Single row |
Inner Diameter | 20 mm |
Outer Diameter | 42 mm |
Width | 12 mm |
Material | Stainless steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 9.36 kN |
Static load rating | 5.1 kN |
Reference speed | 38000 rpm |
Limiting speed | 24000 rpm |
Weight | 0.059 kg |
€31.15/ pieceexcl. VAT
€37.69incl. VAT
Estimated delivery date - 17/11/2026