






€33.86/ pieceexcl. VAT
€40.97incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | 6003 |
Execution | Single row |
Inner Diameter | 17 mm |
Outer Diameter | 35 mm |
Width | 10 mm |
Material | Stainless steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 4.94 kN |
Static load rating | 3.15 kN |
Reference speed | 45000 rpm |
Limiting speed | 28000 rpm |
Weight | 0.037 kg |