SKF

SKF Single row deep groove ball bearing Stainless steel Open W 6001

  • ERIKS:24004655
  • Manufacturer:7316571098036
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row stainless steel deep groove ball bearing.Open type, no seals or shields.Internal clearance CN: Bearing internal clearance NormalStamped steel cage.
Save to list

€23.47/ pieceexcl. VAT

€28.40incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
60
Type
6001
Execution
Single row
Inner Diameter
12 mm
Outer Diameter
28 mm
Width
8 mm
Material
Stainless steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Stainless steel
Running accuracy
Standard
Lubrication
Standard
Dynamic load rating
4.42 kN
Static load rating
2.36 kN
Reference speed
60000 rpm
Limiting speed
36000 rpm
Weight
0.017 kg