






€21.36/ pieceexcl. VAT
€25.85incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | 6000 |
Execution | Single row |
Inner Diameter | 10 mm |
Outer Diameter | 26 mm |
Width | 8 mm |
Material | Stainless steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 3.97 kN |
Static load rating | 1.96 kN |
Reference speed | 67000 rpm |
Limiting speed | 40000 rpm |
Weight | 0.016 kg |