




€80.40/ pieceexcl. VAT
€97.28incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 619 |
Type | 61900 |
Execution | Single row |
Inner Diameter | 10 mm |
Outer Diameter | 22 mm |
Width | 6 mm |
Material | Stainless steel |
Sealing | Closure on one side |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | W64 |
Weight | 0.01 kg |